Mastercut Tool
.2402x2.086x.3150x3.58 2FL 140° Point 30° Helix Hurricane Coolant Through Drill, PowerA
Mfr # 651-602-1
Zoro # G900597447
$47.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.2402
- LOC (Decimal) 2.086
- SHK (Decimal) 0.315
- OAL (Decimal) 3.58
Explore More Products
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill 650-236
- MASTERCUT TOOL 7.9x53x8x91 2FL 140° Point 30° Helix Hurricane 5.2 Coolant Through Drill, PowerT 751-652-2
- MASTERCUT TOOL 10.6x71x12x118 2FL 140° Point 30° Helix Hurricane 5.0 Drill, PowerT 751-236-2
- MASTERCUT TOOL .6181x3.267x.6299x5.23 2FL 140° Point 30° Helix Hurricane Drill 651-316
- HHIP 3/32 X 3/8" HSS Corner Rounding End Mill 5800-4030
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 7/8" x 1-15/16 A-2428-DP
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, TiAlN, 208 208-888842
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/2" x 1-1/4" A-1616-DP
- AIR VENT MINI VENT 4"" MILL BG/6 50003
- HHIP 45 Degree 1" X 3/4 Shank 2-Insert Indexable Chamering End Mill 2076-0001
- HHIP 1/4 X 1/2" HSS Corner Rounding End Mill 5800-4080
- Mastercut Tool End Mills