customer-service Help
Mastercut Tool Corp.

25 .1495x1-3/8x.1495x2-1/2 3FL 130° High Performance Point Drill

Mastercut Tool Corp. 25 .1495x1-3/8x.1495x2-1/2 3FL 130° High Performance Point Drill 601-520
Tap to zoom
Hover or click to zoom
$20.81
  • System of Measurement: Imperial
  • Finish: Uncoated
  • Point Angle: 130°
See full product details
Orders over $75 ship free.

Total: $20.81

Mastercut Tool Corp. #601-520 Specifications

  • System of Measurement: Imperial
  • Finish: Uncoated
  • Point Angle: 130°
  • Number of Flutes: 3
  • Dimension: Imperial
  • End Face: Drill Point
  • Single End Double End: Single End
  • OD (Decimal): 0.1495
  • LOC (Decimal): 1.375
  • SHK (Decimal): 0.1495
  • OAL (Decimal): 2.5
  • OD (Metric): 3.797
  • LOC (Metric): 34.925
  • SHK (Metric): 3.797
  • OAL (Metric): 63.5
  • OD (Fractional): .1495
  • LOC (Fractional): 1-3/8
  • SHK (Fractional): .1495
  • OAL (Fractional): 2-1/2
  • Country of Origin (subject to change): United States

Description

25 .1495x1-3/8x.1495x2-1/2 3FL 130° High Performance Point Drill

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #601-520