Skip to Main Content
customer-service Help

.2535x1x7/32x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER

Mastercut Tool Corp. .2535x1x7/32x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-430
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$69.18
  • Single End Double End: Single End
  • OD (Decimal): 0.2535
  • LOC (Decimal): 1
See full product details
Orders over $75 ship free.

Mastercut Tool Corp. #645-430 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.2535
  • LOC (Decimal): 1
  • SHK (Decimal): 0.2188
  • OAL (Decimal): 3
  • OD (Metric): 6.439
  • LOC (Metric): 25.4
  • SHK (Metric): 5.556
  • OAL (Metric): 76.2
  • OD (Fractional): .2535
  • LOC (Fractional): 1
  • SHK (Fractional): 7/32
  • OAL (Fractional): 3
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

.2535x1x7/32x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #645-430