Mastercut Tool
25/64x3.740x.3937x5.59 2FL 140° Point 30° Helix Coolant Through Hurricane Drill
Mfr # 652-678
Zoro # G500598257
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3906
- LOC (Decimal) 3.74
- SHK (Decimal) 0.3937
- OAL (Decimal) 5.59
Explore More Products
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill 650-236
- MASTERCUT TOOL 13.5x60x14x107 2FL 140° Point 30° Helix Hurricane 3.2 Coolant Through Drill, PowerA 750-788-1
- MASTERCUT TOOL .6890x2.874x.7087x4.84 2FL 140° Point 30° Helix Hurricane Drill 650-312
- MASTERCUT TOOL 8.2x47x10x89 2FL 140° Point 30° Helix Hurricane 3.2 Coolant Through Drill, PowerA 750-662-1
- HHIP 45 Degree 1-1/4" X 3/4 Shank 2-Insert Indexable Chamering End Mill 2076-0006
- HHIP 9/32 X 3/8" 2 Flute High Speed Steel Double End End Mill 5803-0281
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1250" (1/8), Single End/Double End: Single End 870208-C3
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, TiAlN, 208 208-888822
- HHIP 3/8 X 3/8" High Speed Steel 4 Flute Double End End Mill 5804-0375
- HHIP 1/16 X 1/8 X 1-1/2" 2 Flute Carbide End Mill USA 8003-0007
- HHIP 5/8 X 5/8" 4 Flute TiN Single End Center Cut End Mill 5828-0626
- Mastercut Tool Drill Mills