Mastercut Tool
.2598x2.086x.3150x3.58 2FL 140° Point 30° Helix Hurricane Drill, PowerA
Mfr # 651-114-1
Zoro # G300598143
$38.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.2598
- LOC (Decimal) 2.086
- SHK (Decimal) 0.315
- OAL (Decimal) 3.58
Explore More Products
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill 650-236
- MASTERCUT TOOL 19.5x79x20x131 2FL 140° Point 30° Helix Hurricane 3.2 Coolant Through Drill 750-820
- MASTERCUT TOOL 4.37x24x6x66 2FL 140° Point 30° Helix Hurricane 3.0 Drill 750-046
- MASTERCUT TOOL 9.92x61x10x103 2FL 140° Point 30° Helix Hurricane 5.2 Coolant Through Drill 751-716
- KODIAK CUTTING TOOLS 5/16 Carbide Drill Mill 2 Flute 90 Deg. Pt ALTIN Coated 5541726
- HHIP 3/4 X 3/4 X 3/4 4 Flute M42 Cobalt Fine-Pitch Roughing End Mill 5823-0750
- MELIN TOOL CO Carbide Drill Mill 90Deg 3/16"X5/8, Number of Flutes: 2 AMG-606-DP-1
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Single End/Double End: Single End 870232
- HHIP 1/8 X 1/8 X 1-1/2" 2 Flute Carbide End Mill USA 8003-0012
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8" x 1/2 AMG-404-DP-1
- HHIP 3/4 X 5/8" 4 Flute High Speed Steel Single End Center Cut End Mill 5802-0751
- Mastercut Tool End Mills