Mastercut Tool
2.5x2.5x4x63 4FL Ball 15° Helix High Speed Mould Endmill, PowerA
Mfr # 537-404-1
Zoro # G800611861
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.0984
- LOC (Decimal) 0.098
- SHK (Decimal) 0.1575
Explore More Products
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA 401-006W-1
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA 500-020-1
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA 500-228-1
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA 500-024-1
- MASTERCUT TOOL 4x8x4x50 4FL Square Multi-Helix Ultra V4, PowerNR 552-004-8
- MASTERCUT TOOL 14x12x55 4FL 3.00mm Corner Rounding Endmill Brazed Shank 538-210
- MASTERCUT TOOL 7/16x5/8x7/16x2-1/2 4FL .045 Corner Radius Multi-Helix Ultra V4 with Flat, PowerNR 452-474W-8
- CLEVELAND 4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R Bright 1/4"x1/4"x1/2"x2" C60013
- OSG Carbide End Mill, 404, 21/64 D, 7/8 Cut L 404-328111
- OSG Carbide End Mill, 404, 8.0mm D, 21mm Cut L 404-315011
- M.A. FORD Tuffcut Xr 4 Flute Ball Nose End Mill Variable Helix, 3/32 17909370A
- Mastercut Tool High Performance Carbide 4-Flute End Mills