Mastercut Tool Corp.
25x38x25x100 5FL 4.00mm Corner Radius 45° Helix HY5, PowerNR
- Zoro #: G600610859
- Mfr #: 545-548-8

Tap to zoom
Hover or click to zoom
$388.22
- Single End Double End: Single End
- OD (Decimal): 0.9843
- LOC (Decimal): 1.496
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $388.22
Mastercut Tool Corp. #545-548-8 Specifications
- Zoro #: G600610859
- Mfr #: 545-548-8
- Single End Double End: Single End
- OD (Decimal): 0.9843
- LOC (Decimal): 1.496
- SHK (Decimal): 0.9843
- OAL (Decimal): 3.937
- OD (Metric): 25
- LOC (Metric): 38
- SHK (Metric): 25
- OAL (Metric): 100
- OD (Fractional): 25
- LOC (Fractional): 38
- SHK (Fractional): 25
- OAL (Fractional): 100
- Country of Origin (subject to change): United States
Description
25x38x25x100 5FL 4.00mm Corner Radius 45° Helix HY5, PowerNR
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Mastercut Tool Corp. #545-548-8
Explore more
- Mastercut Tool Corp. 14x25x14x88 5FL Square 45° Helix HY5 W/Flat, PowerA 545-026W-1
- Mastercut Tool Corp. 12x25x12x75 5FL 1.50mm Corner Radius 45° Helix HY5 W/Flat, PowerNR 545-495W-8
- Mastercut Tool Corp. 14x25x14x88 5FL Square 45° Helix HY5, PowerNR 545-026-8
- Mastercut Tool Corp. 10x14x10x50 5FL 2.00mm Corner Radius 45° Helix HY5, PowerNR 547-466-8
- Mastercut Tool Corp. 3/4x1-5/8x3/4x4 5FL .045 Corner Radius Multi-Helix V5 With Flat, PowerN 408-514W-5
- Mastercut Tool Corp. 1/2x1x1/2x3 5FL .015 Corner Radius Multi-Helix Ultra V5, PowerNR 453-461-8
- Mastercut Tool Corp. 3/4x2-1/4x3/4x5 5FL .020 Corner Radius 45° Helix Ultra HY5 with Flat, PowerNR 457-452W-8
- Mastercut Tool Corp. 16x56x16x150 5FL 0.50mm Corner Radius Multi-Helix Long V5 No Flat, PowerN 509-481-5
- M.A. Ford Hp Micr End Mill 3/32X.141Xn15 3MVS0938N15AH
- M.A. Ford Twister Hpd Solid Hp Drill 5X, 4.30Mm HPDSR 0430A
- Tuffcut Xt 1/2 X 1-1/4 X 3 Ball Xr 27950010B
- Mastercut Tool Corp. High Performance Carbide End Mills