Skip to Main Content
customer-service Help

25x70x25x150 5FL 1.00mm Corner Radius 45° Helix HY5, PowerA

Mastercut Tool Corp. 25x70x25x150 5FL 1.00mm Corner Radius 45° Helix HY5,  PowerA 546-513-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$461.43
  • Single End Double End: Single End
  • OD (Decimal): 0.9843
  • LOC (Decimal): 2.756
See full product details
This item ships free.
Total: $461.43

Mastercut Tool Corp. #546-513-1 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.9843
  • LOC (Decimal): 2.756
  • SHK (Decimal): 0.9843
  • OAL (Decimal): 5.906
  • OD (Metric): 25
  • LOC (Metric): 70
  • SHK (Metric): 25
  • OAL (Metric): 150
  • OD (Fractional): 25
  • LOC (Fractional): 70
  • SHK (Fractional): 25
  • OAL (Fractional): 150
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

25x70x25x150 5FL 1.00mm Corner Radius 45° Helix HY5, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #546-513-1