Mastercut Tool
.2725x1-1/8x1/4x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-470
Zoro # G000582220
$50.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.2725
- LOC (Decimal) 1.125
- SHK (Decimal) 0.25
- OAL (Decimal) 3.25
Explore More Products
- MASTERCUT TOOL .3525x1-1/4x11/32x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-640
- MASTERCUT TOOL .3895x1-1/2x3/8x4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-717
- MASTERCUT TOOL .3585x1-1/4x11/32x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-653
- QUALTECH Chucking Reamer, Series DWRR, 18 mm Diameter, 9 Overall Length, Round Shank, Straight Flute, 214 DWRR18.0MM
- HHIP .376 X 1-3/4 X 7" High Speed 6F Straight Shank Chucking Reamer 2006-3600
- VERSADRIVE HMT Impact Reamer 1 1/16 in. 501040-0120
- ROCKMOUNT RESEARCH AND ALLOYS LaserBest Step Reamer, Premium Cutting Tool for Enlarging or Deburring Holes, 13/16" to 17/16" dia. 90584
- WALTER SURFACE TECHNOLOGIES 1-5/32, S/S STR FLUTE CHUCK REAMER -4300E 430E210
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/16" 50-AG Car Reamer Fast Spiral Flute 06504
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/2" 50-AG Fast Spiral Flute Car Reamer 06564
- WALTER Machine reamers F1352HUN-8.97 F1352HUN-8.97
- Mastercut Tool Chucking Reamers