Skip to Main Content
customer-service Help

.2830x1-1/8x1/4x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER

Mastercut Tool Corp. .2830x1-1/8x1/4x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-494
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$79.85
  • Single End Double End: Single End
  • OD (Decimal): 0.283
  • LOC (Decimal): 1.125
See full product details
This item ships free.
Total: $79.85

Mastercut Tool Corp. #645-494 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.283
  • LOC (Decimal): 1.125
  • SHK (Decimal): 0.25
  • OAL (Decimal): 3.25
  • OD (Metric): 7.188
  • LOC (Metric): 28.575
  • SHK (Metric): 6.35
  • OAL (Metric): 82.55
  • OD (Fractional): .2830
  • LOC (Fractional): 1-1/8
  • SHK (Fractional): 1/4
  • OAL (Fractional): 3-1/4
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

.2830x1-1/8x1/4x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #645-494