Skip to Main Content
customer-service Help

2x2x4x63 4FL Ball 15° Helix High Speed Mould Endmill, PowerA

Mastercut Tool Corp. 2x2x4x63 4FL Ball 15° Helix High Speed Mould Endmill,  PowerA 537-402-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$33.22
  • Number of Flutes: 4
  • Single End Double End: Single End
  • OD (Decimal): 0.0787
See full product details
Orders over $75 ship free.
Total: $33.22

Mastercut Tool Corp. #537-402-1 Specifications

  • Number of Flutes: 4
  • Single End Double End: Single End
  • OD (Decimal): 0.0787
  • LOC (Decimal): 0.079
  • SHK (Decimal): 0.1575
  • OAL (Decimal): 2.48
  • OD (Metric): 2
  • LOC (Metric): 2
  • SHK (Metric): 4
  • OAL (Metric): 63
  • OD (Fractional): 2
  • LOC (Fractional): 2
  • SHK (Fractional): 4
  • OAL (Fractional): 63
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

2x2x4x63 4FL Ball 15° Helix High Speed Mould Endmill, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #537-402-1