Skip to Main Content
customer-service Help

.3150x2.086x.3150x3.58 2FL 140° Point 30° Helix Hurricane Coolant Through Drill, PowerA

  • Zoro #: G000599969
  • Mfr #: 651-658-1
Mastercut Tool Corp. .3150x2.086x.3150x3.58 2FL 140° Point 30° Helix Hurricane Coolant Through Drill,  PowerA 651-658-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$86.75
  • Single End Double End: Single End
  • OD (Decimal): 0.315
  • LOC (Decimal): 2.086
See full product details
This item ships free.

Mastercut Tool Corp. #651-658-1 Specifications

  • Zoro #: G000599969
  • Mfr #: 651-658-1
  • Single End Double End: Single End
  • OD (Decimal): 0.315
  • LOC (Decimal): 2.086
  • SHK (Decimal): 0.315
  • OAL (Decimal): 3.58
  • OD (Metric): 8.001
  • LOC (Metric): 52.984
  • SHK (Metric): 8.001
  • OAL (Metric): 90.932
  • OD (Fractional): .3150
  • LOC (Fractional): 2.086
  • SHK (Fractional): .3150
  • OAL (Fractional): 3.58
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

.3150x2.086x.3150x3.58 2FL 140° Point 30° Helix Hurricane Coolant Through Drill, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #651-658-1