Mastercut Tool Corp.
3/16x1-1/4x7°x1/2x4 3FL Square Tapermill, PowerC
- Zoro #: G900602110
- Mfr #: 208-116-3

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $97.44
Mastercut Tool Corp. #208-116-3 Specifications
- Zoro #: G900602110
- Mfr #: 208-116-3
- Number of Flutes: 3
- End Mill Style: Square
- Finish: PowerC
- Cutting Direction: Right Hand
- Helix Angle: 30°
- Dimension: Imperial
- System of Measurement: Imperial
- Shape: Square
- Single End Double End End: Single
- Single End Double End: Single End
- OD (Decimal): 0.1875
- LOC (Decimal): 1.25
- SHK (Decimal): 0.5
- OAL (Decimal): 4
- OD (Metric): 4.763
- LOC (Metric): 31.75
- SHK (Metric): 12.7
- OAL (Metric): 101.6
- OD (Fractional): 3/16
- LOC (Fractional): 1-1/4
- SHK (Fractional): 1/2
- OAL (Fractional): 4
- Country of Origin (subject to change): United States
Description
3/16x1-1/4x7°x1/2x4 3FL Square Tapermill, PowerC
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Mastercut Tool Corp. #208-116-3
Explore more
- Mastercut Tool Corp. 1/4x3/4x1/4x2-1/2 4FL Ball Straight Flute Endmill 203-208
- Mastercut Tool Corp. 5/8x1-1/4x5/8x3-1/2 3FL Ball Endmill, PowerC 210-066-3
- Mastercut Tool Corp. 3.5x12x4x50 2FL Ball Endmill, PowerA 309-012-1
- Mastercut Tool Corp. 1/8x3/8x1/8x2 2FL Ball Double End Endmill, PowerA 201-010-1
- Mastercut Tool Corp. 3x3.6x3x60 2FL Ball Mold-Mill 2.95x24 Neck, PowerA 542-212-1
- Mastercut Tool Corp. 9/64x9/16x3/16x2 4FL Ball Endmill, PowerA 211-016-1
- Mastercut Tool Corp. 8x25x8x75 3FL Square Long Endmill 305-210
- Mastercut Tool Corp. 23/64x7/8x3/8x2-1/2 4FL Square Endmill, PowerC 211-244-3
- Yg-1 Tool Company 4G Mill 4Fl H-30 Long End Mill SEME7206020090
- Yg-1 Tool Company V7 Plus 4Fl Multiple Helix Regular Flat End Mill GMF61903
- Yg-1 Tool Company X-Power Pro 2Fl Short End Mill GM810040
- Mastercut Tool Corp. Carbide End Mills