Skip to Main Content
customer-service Help
Mastercut Tool Corp.

3/16x3/8x3/16x2 5FL .015 Corner Radius 45° Helix HY5 W/Flat, PowerA

Mastercut Tool Corp. 3/16x3/8x3/16x2 5FL .015 Corner Radius 45° Helix HY5 W/Flat,  PowerA 447-421W-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$30.31
  • Single End Double End: Single End
  • OD (Decimal): 0.1875
  • LOC (Decimal): 0.375
See full product details
Orders over $75 ship free.
Total: $30.31

Mastercut Tool Corp. #447-421W-1 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.1875
  • LOC (Decimal): 0.375
  • SHK (Decimal): 0.1875
  • OAL (Decimal): 2
  • OD (Metric): 4.763
  • LOC (Metric): 9.525
  • SHK (Metric): 4.763
  • OAL (Metric): 50.8
  • OD (Fractional): 3/16
  • LOC (Fractional): 3/8
  • SHK (Fractional): 3/16
  • OAL (Fractional): 2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

3/16x3/8x3/16x2 5FL .015 Corner Radius 45° Helix HY5 W/Flat, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #447-421W-1