Mastercut Tool Corp.
3/16x3/8x3/16x2 5FL .015 Corner Radius 45° Helix Ultra HY5 with Flat, PowerNR
- Zoro #: G800611069
- Mfr #: 458-421W-8

Tap to zoom
Hover or click to zoom
$33.69
- Single End Double End: Single End
- OD (Decimal): 0.1875
- LOC (Decimal): 0.375
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $33.69
Mastercut Tool Corp. #458-421W-8 Specifications
- Zoro #: G800611069
- Mfr #: 458-421W-8
- Single End Double End: Single End
- OD (Decimal): 0.1875
- LOC (Decimal): 0.375
- SHK (Decimal): 0.1875
- OAL (Decimal): 2
- OD (Metric): 4.763
- LOC (Metric): 9.525
- SHK (Metric): 4.763
- OAL (Metric): 50.8
- OD (Fractional): 3/16
- LOC (Fractional): 3/8
- SHK (Fractional): 3/16
- OAL (Fractional): 2
- Country of Origin (subject to change): United States
Description
3/16x3/8x3/16x2 5FL .015 Corner Radius 45° Helix Ultra HY5 with Flat, PowerNR
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Mastercut Tool Corp. #458-421W-8
Explore more
- Mastercut Tool Corp. 1x2-1/4x1x5 5FL .020 Corner Radius Multi-Helix Ultra V5, PowerN 454-462-5
- Mastercut Tool Corp. 5/8x1-1/4x5/8x3-1/2 5FL .060 Corner Radius Multi-Helix Ultra V5 with Flat, PowerNR 453-495W-8
- Mastercut Tool Corp. 3/4x7/8x3/4x3-1/2 5FL .090 Corner Radius 45° Helix Ultra HY5 with Flat, PowerN 458-516W-5
- Mastercut Tool Corp. 6x19x6x63 5FL 0.75mm Corner Radius 45° Helix HY5, PowerNR 545-462-8
- Mastercut Tool Corp. 4x8x4x50 5FL Square 45° Helix HY5 W/Flat, PowerA 547-004W-1
- Mastercut Tool Corp. 5/32x5/16x3/16x2 5FL .015 Corner Radius 45° Helix HY5, PowerNR 447-411-8
- Mastercut Tool Corp. 3/4x3x3/4x6 5FL .090 Corner Radius Multi-Helix Ultra V5 with Flat, PowerNR 454-456W-8
- Mastercut Tool Corp. 3/16x9/16x3/16x2 5FL Square 45° Helix Ultra HY5 with Flat, PowerN 456-006W-5
- Tuffcut Xt Endmill 3/8X1-5/8 .120Cr 278L37508B
- Osg Carbide End Mill, VG534, 1/4 D, 3/4 Cut L VG534-2503
- M.A. Ford 1.75Mm X 13 Altima Drill MXDCRM0175A
- Mastercut Tool Corp. End Mills