Skip to Main Content
customer-service Help
Mastercut Tool Corp.

3/16x5/8x1/4x2 2FL Upcut 15° Slow Helix Mill End Wood Router

Mastercut Tool Corp. 3/16x5/8x1/4x2 2FL Upcut 15° Slow Helix Mill End Wood Router 807-006
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$41.97
  • Single End Double End: Single End
  • OD (Decimal): 0.1875
  • LOC (Decimal): 0.625
See full product details
Orders over $75 ship free.
Total: $41.97

Mastercut Tool Corp. #807-006 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.1875
  • LOC (Decimal): 0.625
  • SHK (Decimal): 0.25
  • OAL (Decimal): 2
  • OD (Metric): 4.763
  • LOC (Metric): 15.875
  • SHK (Metric): 6.35
  • OAL (Metric): 50.8
  • OD (Fractional): 3/16
  • LOC (Fractional): 5/8
  • SHK (Fractional): 1/4
  • OAL (Fractional): 2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

3/16x5/8x1/4x2 2FL Upcut 15° Slow Helix Mill End Wood Router

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #807-006