Skip to Main Content
customer-service Help
Mastercut Tool Corp.

3/16x9/16x3/16x2 5FL Square 45° Helix HY5, PowerNR

Mastercut Tool Corp. 3/16x9/16x3/16x2 5FL Square 45° Helix HY5,  PowerNR 445-006-8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$35.17
  • Single End Double End: Single End
  • OD (Decimal): 0.1875
  • LOC (Decimal): 0.563
See full product details
Orders over $75 ship free.
Total: $35.17

Mastercut Tool Corp. #445-006-8 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.1875
  • LOC (Decimal): 0.563
  • SHK (Decimal): 0.1875
  • OAL (Decimal): 2
  • OD (Metric): 4.763
  • LOC (Metric): 14.288
  • SHK (Metric): 4.763
  • OAL (Metric): 50.8
  • OD (Fractional): 3/16
  • LOC (Fractional): 9/16
  • SHK (Fractional): 3/16
  • OAL (Fractional): 2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

3/16x9/16x3/16x2 5FL Square 45° Helix HY5, PowerNR

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #445-006-8