Skip to Main Content
customer-service Help
Mastercut Tool Corp.

.3210x1-1/4x5/16x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER

Mastercut Tool Corp. .3210x1-1/4x5/16x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-574
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$98.53
  • Single End Double End: Single End
  • OD (Decimal): 0.321
  • LOC (Decimal): 1.25
See full product details
This item ships free.
Total: $98.53

Mastercut Tool Corp. #645-574 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.321
  • LOC (Decimal): 1.25
  • SHK (Decimal): 0.3125
  • OAL (Decimal): 3.5
  • OD (Metric): 8.153
  • LOC (Metric): 31.75
  • SHK (Metric): 7.938
  • OAL (Metric): 88.9
  • OD (Fractional): .3210
  • LOC (Fractional): 1-1/4
  • SHK (Fractional): 5/16
  • OAL (Fractional): 3-1/2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

.3210x1-1/4x5/16x3-1/2 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #645-574