Skip to Main Content
customer-service Help
Mastercut Tool Corp.

.3386x3.740x.3937x5.59 2FL 140° Point 30° Helix Coolant Through Hurricane Drill

Mastercut Tool Corp. .3386x3.740x.3937x5.59 2FL 140° Point 30° Helix Coolant Through Hurricane Drill 652-642
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$229.37
  • Single End Double End: Single End
  • OD (Decimal): 0.3386
  • LOC (Decimal): 3.74
See full product details
This item ships free.
Total: $229.37

Mastercut Tool Corp. #652-642 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.3386
  • LOC (Decimal): 3.74
  • SHK (Decimal): 0.3937
  • OAL (Decimal): 5.59
  • OD (Metric): 8.6
  • LOC (Metric): 94.996
  • SHK (Metric): 10
  • OAL (Metric): 141.986
  • OD (Fractional): .3386
  • LOC (Fractional): 3.740
  • SHK (Fractional): .3937
  • OAL (Fractional): 5.59
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

.3386x3.740x.3937x5.59 2FL 140° Point 30° Helix Coolant Through Hurricane Drill

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #652-642