Skip to Main Content
customer-service Help

3/4x1-1/2x1/4x3-25/64 14° Included Radius Cone Alumacut, PowerZ

Mastercut Tool Corp. 3/4x1-1/2x1/4x3-25/64 14° Included Radius Cone Alumacut,  PowerZ SL-7FM-4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$120.59
  • Shape: SL
  • Finish: PowerZ
  • System Of Measurement: Imperial
See full product details
This item ships free.

Mastercut Tool Corp. #SL-7FM-4 Specifications

  • Shape: SL
  • Finish: PowerZ
  • System Of Measurement: Imperial
  • OD (Decimal): 0.75
  • Cut Type: Alumacut
  • Bur Angle: 14°
  • SHK (Decimal): 0.25
  • Single End Double End: Single End
  • LOC (Decimal): 1.5
  • OAL (Decimal): 3.391
  • OD (Metric): 19.05
  • LOC (Metric): 38.1
  • SHK (Metric): 6.35
  • OAL (Metric): 86.121
  • OD (Fractional): 3/4
  • LOC (Fractional): 1-1/2
  • SHK (Fractional): 1/4
  • OAL (Fractional): 3-25/64
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

3/4x1-1/2x1/4x3-25/64 14° Included Radius Cone Alumacut, PowerZ

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #SL-7FM-4