Mastercut Tool
3/4x1x3/4x3 5FL .030 Corner Radius 45° Helix HY5, PowerNR
Mfr # 447-503-8
Zoro # G700609784
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.75
- LOC (Decimal) 1
- SHK (Decimal) 0.75
- OAL (Decimal) 3
Explore More Products
- MASTERCUT TOOL 7/16x1x7/16x2-3/4 5FL .045 Corner Radius 45° Helix HY5, PowerNR 445-454-8
- MASTERCUT TOOL 1/2x1-1/4x1/2x3 5FL .045 Corner Radius 45° Helix Ultra HY5 with Flat, PowerN 456-474W-5
- MASTERCUT TOOL 3/4x2-1/4x3/4x5 5FL .090 Corner Radius 45° Helix Ultra HY5, PowerN 457-456-5
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/16 17831202A
- MELIN TOOL CO Carbide End Mill, 3/4" x 1-1/2", Number of Flutes: 9 VXMG9-2424-R030
- M.A. FORD 3/16 X 9/16 X 2 - Blaze Endmill 27818720B
- M.A. FORD Xt Endmill Endmill 3/8 X 1 27837510B
- M.A. FORD 4Mm Endmill 0.50Mm Rad 278 0400N3-0.5RB
- MICRO 100 Corner Radius End Mill, Carbide, 63.00mm L VHMM-030-5K
- M.A. FORD Xt Endmill 1/2 X 5/8 X 3 -.190Cr 27850009B
- ZORO SELECT Carbide End Mill, 2-1/2 in, GMHT12FS7 GMHT12FS7
- Mastercut Tool End Mills