Skip to Main Content
customer-service Help

3/4x1x3/4x3 5FL .090 Corner Radius 45° Helix Ultra HY5 with Flat, PowerNR

  • Zoro #: G000614365
  • Mfr #: 458-506W-8
Mastercut Tool Corp. 3/4x1x3/4x3 5FL .090 Corner Radius 45° Helix Ultra HY5 with Flat,  PowerNR 458-506W-8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$233.71
  • Single End Double End: Single End
  • OD (Decimal): 0.75
  • LOC (Decimal): 1
See full product details
This item ships free.

Mastercut Tool Corp. #458-506W-8 Specifications

  • Zoro #: G000614365
  • Mfr #: 458-506W-8
  • Single End Double End: Single End
  • OD (Decimal): 0.75
  • LOC (Decimal): 1
  • SHK (Decimal): 0.75
  • OAL (Decimal): 3
  • OD (Metric): 19.05
  • LOC (Metric): 25.4
  • SHK (Metric): 19.05
  • OAL (Metric): 76.2
  • OD (Fractional): 3/4
  • LOC (Fractional): 1
  • SHK (Fractional): 3/4
  • OAL (Fractional): 3
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

3/4x1x3/4x3 5FL .090 Corner Radius 45° Helix Ultra HY5 with Flat, PowerNR

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #458-506W-8