Mastercut Tool
3/4x3x3/4x6 5FL .060 Corner Radius 45° Helix Ultra HY5, PowerN
Mfr # 457-465-5
Zoro # G700616867
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.75
- LOC (Decimal) 3
- SHK (Decimal) 0.75
- OAL (Decimal) 6
Explore More Products
- MASTERCUT TOOL 7/16x1x7/16x2-3/4 5FL .030 Corner Radius Multi-Helix V5 No Flat, PowerA 408-453-1
- MASTERCUT TOOL 3/4x1-5/8x3/4x4 5FL .030 Corner Radius 45° Helix HY5, PowerA 445-513-1
- MASTERCUT TOOL 12x25x12x75 5FL 1.5mm Corner Radius Multi-Helix V5 W/Flat, PowerN 508-465W-5
- M.A. FORD Xt Endmill Endmill 3/8X1X.060 27837516B
- M.A. FORD X 9/16 X 2 -.015Cr-Blaze Endmill 27818722B
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMill for Ferrous Matl CTD CEM-V2-5R AP/MAX 1/2x1/2x2x4x0.03CR C80572
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 3/4x3/4x1-5/8x4 C80448
- MELIN TOOL CO Carbide Hp End Mill3/8x1/2 CCMG45-1212-S
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/8 17812510A
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R Bright 1/2x1/2x1-1/4x3x0.03CR C60567
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 3/8x3/8x1-1/2x4 C60436
- Mastercut Tool High Performance Carbide End Mills