Mastercut Tool
.3661x1.850x.3937x3.50 2FL 140° Point 30° Helix Hurricane Drill
Mfr # 650-198
Zoro # G700596886
$31.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3661
- LOC (Decimal) 1.85
- SHK (Decimal) 0.3937
- OAL (Decimal) 3.5
Explore More Products
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill 650-236
- MASTERCUT TOOL 17x93x18x143 2FL 140° Point 30° Helix Hurricane 5.0 Drill, PowerZ 751-324-4
- MASTERCUT TOOL .1614x1.692x.2362x3.18 2FL 140° Point 30° Helix Coolant Through Hurricane Drill 652-530
- MASTERCUT TOOL 8.5x95x10x142 2FL 140° Point 30° Helix Coolant Through Hurricane Drill, PowerT 752-640-2
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 7/16" x 1, Number of Flutes: 2 AMG-1414-DP
- ZORO SELECT Carbide Drill Mill, 1/2In, 4FL, Single 208-824503
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 3/8" x 1", Finish: Uncoated AMG-1212-DP
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 7/16" x 1-1/32, Number of Flutes: 2 A-1214-DP
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) 15316
- HHIP 3/4 X 3/4 X 3-7/8" 4 Flute TiN Coated M42 Cobalt Roughing End Mill 8002-6770
- KODIAK CUTTING TOOLS 1/2 Carbide Drill Mill 2 Flute 90 Deg. Pt 5541638
- Mastercut Tool Drill Mills