Mastercut Tool
.3701x1.850x.3937x3.50 2FL 140° Point 30° Helix Hurricane Coolant Through Drill, PowerA
Mfr # 650-700-1
Zoro # G700597685
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3701
- LOC (Decimal) 1.85
- SHK (Decimal) 0.3937
- OAL (Decimal) 3.5
Explore More Products
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill 650-236
- MASTERCUT TOOL .6693x2.874x.7087x4.84 2FL 140° Point 30° Helix Hurricane Drill, PowerA 650-310-1
- MASTERCUT TOOL 1/4x2.086x.3150x3.58 2FL 140° Point 30° Helix Hurricane Coolant Through Drill 651-608
- MASTERCUT TOOL 5.953x28x6x66 2FL 140° Point 30° Helix Hurricane 3.2 Coolant Through Drill, PowerZ 750-598-4
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8" x 1/2 AMG-404-DP-1
- HHIP 1/16 X 3/8" HSS Corner Rounding End Mill 5800-4020
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/4" x 5/8", Single End/Double End: Single End A-1208-DP-1
- AIR VENT MINI VENT 2"" MILL BG/6 50001
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.0625" (1/16) 15404-C3
- FULLERTON TOOL 4-Flute - 90° Point - 1200 Drill Mill, FC20, RH Spiral, Four Facet, Standard, 1/4 12705
- HHIP 5/16 X 3/8" 4 Flute M42 Cobalt Single End Center Cut End Mill 5835-0312
- Mastercut Tool End Mills