Skip to Main Content
customer-service Help
Mastercut Tool Corp.

.3780x2.401x.3937x4.05 2FL 140° Point 30° Helix Hurricane Coolant Through Drill, PowerA

Mastercut Tool Corp. .3780x2.401x.3937x4.05 2FL 140° Point 30° Helix Hurricane Coolant Through Drill,  PowerA 651-708-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$109.11
  • Single End Double End: Single End
  • OD (Decimal): 0.378
  • LOC (Decimal): 2.401
See full product details
This item ships free.
Total: $109.11

Mastercut Tool Corp. #651-708-1 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.378
  • LOC (Decimal): 2.401
  • SHK (Decimal): 0.3937
  • OAL (Decimal): 4.05
  • OD (Metric): 9.601
  • LOC (Metric): 60.985
  • SHK (Metric): 10
  • OAL (Metric): 102.87
  • OD (Fractional): .3780
  • LOC (Fractional): 2.401
  • SHK (Fractional): .3937
  • OAL (Fractional): 4.05
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

.3780x2.401x.3937x4.05 2FL 140° Point 30° Helix Hurricane Coolant Through Drill, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #651-708-1