Mastercut Tool
.3780x2.401x.3937x4.05 2FL 140° Point 30° Helix Hurricane Drill
Mfr # 651-208
Zoro # G300598044
$41.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.378
- LOC (Decimal) 2.401
- SHK (Decimal) 0.3937
- OAL (Decimal) 4.05
Explore More Products
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill 650-236
- MASTERCUT TOOL .53125x3.031x.5512x4.88 2FL 140° Point 30° Helix Hurricane Drill, PowerA 651-288-1
- MASTERCUT TOOL 3.175x20x6x62 2FL 140° Point 30° Helix Hurricane 3.0 Drill, PowerA 750-008-1
- MASTERCUT TOOL .1417x1.102x.2362x2.59 2FL 140° Point 30° Helix Hurricane Coolant Through Drill 651-524
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 7/16" x 1, Number of Flutes: 2 AMG-1414-DP
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.0625" (1/16) 15404-C3
- HHIP 3/8 X 3/8" 4 Flute TiN Double End Center Cut End Mill 5829-0375
- ZORO SELECT Carbide Drill Mill, 1/2In, 2FL, Single, 3In 208-000500
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.3750" (3/8), Included Angle: 90 Degrees 824024
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute, 0.6250" (5/8), Included Angle: 90 Degrees 15340-2
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, TiAlN, 208 208-888822
- Mastercut Tool Drill Mills