Skip to Main Content
customer-service Help
Mastercut Tool Corp.

.3819x1.850x.3937x3.50 2FL 140° Point 30° Helix Hurricane Drill

Mastercut Tool Corp. .3819x1.850x.3937x3.50 2FL 140° Point 30° Helix Hurricane Drill 650-210
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$59.26
  • Single End Double End: Single End
  • OD (Decimal): 0.3819
  • LOC (Decimal): 1.85
See full product details
Orders over $75 ship free.
Total: $59.26

Mastercut Tool Corp. #650-210 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.3819
  • LOC (Decimal): 1.85
  • SHK (Decimal): 0.3937
  • OAL (Decimal): 3.5
  • OD (Metric): 9.7
  • LOC (Metric): 46.99
  • SHK (Metric): 10
  • OAL (Metric): 88.9
  • OD (Fractional): .3819
  • LOC (Fractional): 1.850
  • SHK (Fractional): .3937
  • OAL (Fractional): 3.50
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

.3819x1.850x.3937x3.50 2FL 140° Point 30° Helix Hurricane Drill

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #650-210