Skip to Main Content
customer-service Help

.3820x1-1/2x3/8x4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER

Mastercut Tool Corp. .3820x1-1/2x3/8x4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER 645-702
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$111.87
  • Single End Double End: Single End
  • OD (Decimal): 0.382
  • LOC (Decimal): 1.5
See full product details
This item ships free.
Total: $111.87

Mastercut Tool Corp. #645-702 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.382
  • LOC (Decimal): 1.5
  • SHK (Decimal): 0.375
  • OAL (Decimal): 4
  • OD (Metric): 9.703
  • LOC (Metric): 38.1
  • SHK (Metric): 9.525
  • OAL (Metric): 101.6
  • OD (Fractional): .3820
  • LOC (Fractional): 1-1/2
  • SHK (Fractional): 3/8
  • OAL (Fractional): 4
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

.3820x1-1/2x3/8x4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #645-702