Skip to Main Content
customer-service Help

.3858x2.401x.3937x4.05 2FL 140° Point 30° Helix Hurricane Drill

  • Zoro #: G000598795
  • Mfr #: 651-212
Mastercut Tool Corp. .3858x2.401x.3937x4.05  2FL 140° Point 30° Helix Hurricane  Drill 651-212
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$76.17
  • Single End Double End: Single End
  • OD (Decimal): 0.3858
  • LOC (Decimal): 2.401
See full product details
This item ships free.

Mastercut Tool Corp. #651-212 Specifications

  • Zoro #: G000598795
  • Mfr #: 651-212
  • Single End Double End: Single End
  • OD (Decimal): 0.3858
  • LOC (Decimal): 2.401
  • SHK (Decimal): 0.3937
  • OAL (Decimal): 4.05
  • OD (Metric): 9.799
  • LOC (Metric): 60.985
  • SHK (Metric): 10
  • OAL (Metric): 102.87
  • OD (Fractional): .3858
  • LOC (Fractional): 2.401
  • SHK (Fractional): .3937
  • OAL (Fractional): 4.05
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

.3858x2.401x.3937x4.05 2FL 140° Point 30° Helix Hurricane Drill

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #651-212