Mastercut Tool
3/8x1-1/16x1/4x7-13/64 14° Included Radius Cone Chipbreaker, PowerZ
Mfr # SL-3L6CB-4
Zoro # G000591574
$35.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SL
- Finish PowerZ
- System Of Measurement Imperial
- OD (Decimal) 0.375
- Bur Angle 14°
Explore More Products
- MASTERCUT TOOL 01200 3/8x3/4x1/4x2-1/2 Cylinder No Endcut Doublecut SA-3DC
- MASTERCUT TOOL 00700 3/16x5/8x1/4x2 Cylinder No Endcut Doublecut SA-14DC
- MASTERCUT TOOL 08201 1/4x3/8x1/8x1-3/4 Oval Singlecut SE-51SC
- MASTERCUT TOOL 03303 3/8x3/4x1/4x2-1/2 Cylinder Endcut Diamond Cut SB-3DM
- MASTERCUT TOOL 11701 1/2x1x1/4x2-3/4 Pointed Tree Singlecut SG-5SC
- MASTERCUT TOOL 17004 1/2x7/8x1/4x2-49/64 28° Included Pointed Cone Chipbreaker SM-5CB
- MASTERCUT TOOL 5/8x3/4x1/4x2-1/2 Inverted Cone Shape Alumacut, PowerZ SN-6FM-4
- MASTERCUT TOOL M14013 6x3x6x50 90° Included Cone Diamond Cut SK-1MMDEDM
- MASTERCUT TOOL 9.5x38x6x83 Cylinder End Cut Chipbreaker, PowerT SB-3BMMCB-2
- COBRA CARBIDE Carbide Burr, Double Cut Shape B Regular Length, SB-7, 3/4 10359
- WYBUR TOOLS Carbide Bur, Tree Shape Radius End, Double Cut, SF, 1/4in. x 5/8in. with 1/4in. shank W32.703
- Mastercut Tool Carbide Burs