Skip to Main Content
customer-service Help

3/8x1-1/8x3/8x3 5FL .030 Corner Radius 45° Helix Ultra HY5 with Flat, PowerNR

Mastercut Tool Corp. 3/8x1-1/8x3/8x3 5FL .030 Corner Radius 45° Helix Ultra HY5 with Flat,  PowerNR 457-423W-8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$110.57
  • Single End Double End: Single End
  • OD (Decimal): 0.375
  • LOC (Decimal): 1.125
See full product details
This item ships free.
Total: $110.57

Mastercut Tool Corp. #457-423W-8 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.375
  • LOC (Decimal): 1.125
  • SHK (Decimal): 0.375
  • OAL (Decimal): 3
  • OD (Metric): 9.525
  • LOC (Metric): 28.575
  • SHK (Metric): 9.525
  • OAL (Metric): 76.2
  • OD (Fractional): 3/8
  • LOC (Fractional): 1-1/8
  • SHK (Fractional): 3/8
  • OAL (Fractional): 3
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

3/8x1-1/8x3/8x3 5FL .030 Corner Radius 45° Helix Ultra HY5 with Flat, PowerNR

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #457-423W-8