Skip to Main Content
customer-service Help

3/8x1x3/8x2-1/2 3FL Square 60° High Helix Twistermill, PowerA

  • Zoro #: G000604847
  • Mfr #: 432-010-1
Mastercut Tool Corp. 3/8x1x3/8x2-1/2 3FL Square 60° High Helix Twistermill,  PowerA 432-010-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$60.61
  • Number of Flutes: 3
  • Single End Double End: Single End
  • OD (Decimal): 0.375
See full product details
Orders over $75 ship free.

Mastercut Tool Corp. #432-010-1 Specifications

  • Zoro #: G000604847
  • Mfr #: 432-010-1
  • Number of Flutes: 3
  • Single End Double End: Single End
  • OD (Decimal): 0.375
  • LOC (Decimal): 1
  • SHK (Decimal): 0.375
  • OAL (Decimal): 2.5
  • OD (Metric): 9.525
  • LOC (Metric): 25.4
  • SHK (Metric): 9.525
  • OAL (Metric): 63.5
  • OD (Fractional): 3/8
  • LOC (Fractional): 1
  • SHK (Fractional): 3/8
  • OAL (Fractional): 2-1/2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

3/8x1x3/8x2-1/2 3FL Square 60° High Helix Twistermill, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #432-010-1