Skip to Main Content
customer-service Help
Mastercut Tool Corp.

3/8x5/16x1/4x2-1/16 60° Included Cone Singlecut, PowerT

Mastercut Tool Corp. 3/8x5/16x1/4x2-1/16 60° Included Cone Singlecut,  PowerT SJ-3SC-2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$31.21
  • Shape: SJ
  • Finish: PowerT
  • System Of Measurement: Imperial
See full product details
Orders over $75 ship free.
Total: $31.21

Mastercut Tool Corp. #SJ-3SC-2 Specifications

  • Shape: SJ
  • Finish: PowerT
  • System Of Measurement: Imperial
  • OD (Decimal): 0.375
  • Cut Type: Singlecut
  • Bur Angle: 60°
  • SHK (Decimal): 0.25
  • Single End Double End: Single End
  • LOC (Decimal): 0.313
  • OAL (Decimal): 2.063
  • OD (Metric): 9.525
  • LOC (Metric): 7.938
  • SHK (Metric): 6.35
  • OAL (Metric): 52.388
  • OD (Fractional): 3/8
  • LOC (Fractional): 5/16
  • SHK (Fractional): 1/4
  • OAL (Fractional): 2-1/16
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

3/8x5/16x1/4x2-1/16 60° Included Cone Singlecut, PowerT

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #SJ-3SC-2