Skip to Main Content
customer-service Help
Mastercut Tool Corp.

3/8x5/8x3/8x2 5FL .060 Corner Radius 45° Helix HY5, PowerNR

Mastercut Tool Corp. 3/8x5/8x3/8x2 5FL .060 Corner Radius 45° Helix HY5,  PowerNR 447-465-8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$52.25
  • Single End Double End: Single End
  • OD (Decimal): 0.375
  • LOC (Decimal): 0.625
See full product details
Orders over $75 ship free.
Total: $52.25

Mastercut Tool Corp. #447-465-8 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.375
  • LOC (Decimal): 0.625
  • SHK (Decimal): 0.375
  • OAL (Decimal): 2
  • OD (Metric): 9.525
  • LOC (Metric): 15.875
  • SHK (Metric): 9.525
  • OAL (Metric): 50.8
  • OD (Fractional): 3/8
  • LOC (Fractional): 5/8
  • SHK (Fractional): 3/8
  • OAL (Fractional): 2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

3/8x5/8x3/8x2 5FL .060 Corner Radius 45° Helix HY5, PowerNR

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #447-465-8