customer-service Help
Mastercut Tool Corp.

3/8x7/8x3/8x2-1/2 2FL Square 55° High Helix Alumazip

Mastercut Tool Corp. 3/8x7/8x3/8x2-1/2 2FL Square 55° High Helix Alumazip 428-212
Tap to zoom
Hover or click to zoom
$52.51
  • Number of Flutes: 2
  • Single End Double End: Single End
  • OD (Decimal): 0.375
See full product details
Orders over $75 ship free.

Total: $52.51

Mastercut Tool Corp. #428-212 Specifications

  • Number of Flutes: 2
  • Single End Double End: Single End
  • OD (Decimal): 0.375
  • LOC (Decimal): 0.875
  • SHK (Decimal): 0.375
  • OAL (Decimal): 2.5
  • OD (Metric): 9.525
  • LOC (Metric): 22.225
  • SHK (Metric): 9.525
  • OAL (Metric): 63.5
  • OD (Fractional): 3/8
  • LOC (Fractional): 7/8
  • SHK (Fractional): 3/8
  • OAL (Fractional): 2-1/2
  • Country of Origin (subject to change): United States

Description

3/8x7/8x3/8x2-1/2 2FL Square 55° High Helix Alumazip

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #428-212