customer-service Help
Mastercut Tool Corp.

3x12.7x3x38 8° Radius Cone Diamond Cut, PowerA

Mastercut Tool Corp. 3x12.7x3x38 8° Radius Cone Diamond Cut,  PowerA SL-42MMDM-1
Tap to zoom
Hover or click to zoom
$12.61

Must order in multiples of 2

  • Shape: SL
  • Finish: PowerA
  • System Of Measurement: Metric
See full product details
Orders over $75 ship free.

Total: $25.22

Mastercut Tool Corp. #SL-42MMDM-1 Specifications

  • Shape: SL
  • Finish: PowerA
  • System Of Measurement: Metric
  • OD (Decimal): 0.1181
  • Cut Type: Diamond Cut
  • Bur Angle: 8°
  • SHK (Decimal): 0.1181
  • Single End Double End: Single End
  • LOC (Decimal): 0.5
  • OAL (Decimal): 1.496
  • OD (Metric): 3
  • LOC (Metric): 12.7
  • SHK (Metric): 3
  • OAL (Metric): 38
  • OD (Fractional): 3
  • LOC (Fractional): 12.7
  • SHK (Fractional): 3
  • OAL (Fractional): 38
  • Country of Origin (subject to change): United States

Description

3x12.7x3x38 8° Radius Cone Diamond Cut, PowerA

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #SL-42MMDM-1