Mastercut Tool Corp.
3x1.5x3x38 90° Included Cone Chipbreaker, PowerA
- Zoro #: G700592871
- Mfr #: SK-42MMDECB-1

Tap to zoom
Hover or click to zoom
$12.98
Must order in multiples of 2
- Shape: SK
- Finish: PowerA
- System Of Measurement: Metric
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $25.96
Mastercut Tool Corp. #SK-42MMDECB-1 Specifications
- Zoro #: G700592871
- Mfr #: SK-42MMDECB-1
- Shape: SK
- Finish: PowerA
- System Of Measurement: Metric
- OD (Decimal): 0.1181
- Cut Type: Chipbreaker Cut
- Bur Angle: 90°
- SHK (Decimal): 0.1181
- Single End Double End: Single End
- LOC (Decimal): 0.059
- OAL (Decimal): 1.496
- OD (Metric): 3
- LOC (Metric): 1.5
- SHK (Metric): 3
- OAL (Metric): 38
- OD (Fractional): 3
- LOC (Fractional): 1.5
- SHK (Fractional): 3
- OAL (Fractional): 38
- Country of Origin (subject to change): United States
Description
3x1.5x3x38 90° Included Cone Chipbreaker, PowerA
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No