Skip to Main Content
customer-service Help
Mastercut Tool Corp.

3x15x6x75 3FL 1.0mm Corner Radius 55° High Helix Long Alumazip

Mastercut Tool Corp. 3x15x6x75 3FL 1.0mm Corner Radius  55° High Helix Long Alumazip 531-403
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$36.02
  • Number of Flutes: 3
  • Single End Double End: Single End
  • OD (Decimal): 0.1181
See full product details
Orders over $75 ship free.
Total: $36.02

Mastercut Tool Corp. #531-403 Specifications

  • Number of Flutes: 3
  • Single End Double End: Single End
  • OD (Decimal): 0.1181
  • LOC (Decimal): 0.591
  • SHK (Decimal): 0.2362
  • OAL (Decimal): 2.953
  • OD (Metric): 3
  • LOC (Metric): 15
  • SHK (Metric): 6
  • OAL (Metric): 75
  • OD (Fractional): 3
  • LOC (Fractional): 15
  • SHK (Fractional): 6
  • OAL (Fractional): 75
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

3x15x6x75 3FL 1.0mm Corner Radius 55° High Helix Long Alumazip

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #531-403