- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- End Mills
- /
- High Performance Carbide End Mills
- /
- 3x20x3x65 5FL 0.25mm Corner Radius 45° Helix HY5 W/Flat, PowerA
Mastercut Tool Corp.
3x20x3x65 5FL 0.25mm Corner Radius 45° Helix HY5 W/Flat, PowerA
- Zoro #: G200612475
- Mfr #: 546-400W-1

Tap to zoom
Hover or click to zoom
$27.45
- Single End Double End: Single End
- OD (Decimal): 0.1181
- LOC (Decimal): 0.787
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $27.45
Mastercut Tool Corp. #546-400W-1 Specifications
- Zoro #: G200612475
- Mfr #: 546-400W-1
- Single End Double End: Single End
- OD (Decimal): 0.1181
- LOC (Decimal): 0.787
- SHK (Decimal): 0.1181
- OAL (Decimal): 2.559
- OD (Metric): 3
- LOC (Metric): 20
- SHK (Metric): 3
- OAL (Metric): 65
- OD (Fractional): 3
- LOC (Fractional): 20
- SHK (Fractional): 3
- OAL (Fractional): 65
- Country of Origin (subject to change): United States
Description
3x20x3x65 5FL 0.25mm Corner Radius 45° Helix HY5 W/Flat, PowerA
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Mastercut Tool Corp. #546-400W-1
Explore more
- MASTERCUT TOOL CORP. 3/4x1-1/2x3/4x4 5FL .020 Corner Radius 45° Helix HY5, PowerNR 445-502-8
- MASTERCUT TOOL CORP. 5/8x3/4x5/8x3 5FL .060 Corner Radius Multi-Helix Ultra V5, PowerN 455-495-5
- MASTERCUT TOOL CORP. 8x25x8x75 5FL 0.75mm Corner Radius Multi-Helix Long V5 W/Flat, PowerN 509-442W-5
- MASTERCUT TOOL CORP. 1/2x1x1/2x3 5FL .045 Corner Radius 45° Helix HY5 W/Flat, PowerNR 445-464W-8
- MASTERCUT TOOL CORP. 20x56x20x150 5FL Square Multi-Helix Ultra V5 with Flat, PowerN 554-022W-5
- MASTERCUT TOOL CORP. 3/16x3/8x3/16x2 5FL .015 Corner Radius 45° Helix Ultra HY5 with Flat, PowerNR 458-421W-8
- MASTERCUT TOOL CORP. 3/4x2-1/4x3/4x5 5FL .030 Corner Radius Multi-Helix Ultra V5 with Flat, PowerN 454-443W-5
- TWISTER HPD Twister Hpd Solid Hp Drill 5X, 3.40Mm HPDSR 0340A
- MASTERCUT TOOL CORP. 10x14x10x50 5FL 1.00mm Corner Radius 45° Helix HY5 W/Flat, PowerNR 547-463W-8
- M.A. FORD Hp Micr End Mill 1/32X.047Xn10 3MVR0938R.015AH
- MASTERCUT TOOL CORP. 3/4x1-5/8x3/4x4 5FL .060 Corner Radius Multi-Helix V5 With Flat, PowerA 408-515W-1
- Mastercut Tool Corp. End Mills