Skip to Main Content
customer-service Help
Mastercut Tool Corp.

3x20x3x65 5FL Square 45° Helix Ultra HY5, PowerN

Mastercut Tool Corp. 3x20x3x65 5FL Square 45° Helix Ultra HY5,  PowerN 557-002-5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$43.59
  • Single End Double End: Single End
  • OD (Decimal): 0.1181
  • LOC (Decimal): 0.787
See full product details
Orders over $75 ship free.
Total: $43.59

Mastercut Tool Corp. #557-002-5 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.1181
  • LOC (Decimal): 0.787
  • SHK (Decimal): 0.1181
  • OAL (Decimal): 2.559
  • OD (Metric): 3
  • LOC (Metric): 20
  • SHK (Metric): 3
  • OAL (Metric): 65
  • OD (Fractional): 3
  • LOC (Fractional): 20
  • SHK (Fractional): 3
  • OAL (Fractional): 65
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

3x20x3x65 5FL Square 45° Helix Ultra HY5, PowerN

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #557-002-5