Skip to Main Content
customer-service Help
Mastercut Tool Corp.

3x2.5x3x38 60° Included Cone Doublecut, PowerT

Mastercut Tool Corp. 3x2.5x3x38 60° Included Cone Doublecut,  PowerT SJ-42MMDEDC-2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.98 /ea

Order in multiples of 2

  • Shape: SJ
  • Finish: PowerT
  • System Of Measurement: Metric
See full product details
Orders over $75 ship free.
Total: $25.96

Mastercut Tool Corp. #SJ-42MMDEDC-2 Specifications

  • Shape: SJ
  • Finish: PowerT
  • System Of Measurement: Metric
  • OD (Decimal): 0.1181
  • Cut Type: Doublecut
  • Bur Angle: 60°
  • SHK (Decimal): 0.1181
  • Single End Double End: Single End
  • LOC (Decimal): 0.098
  • OAL (Decimal): 1.496
  • OD (Metric): 3
  • LOC (Metric): 2.5
  • SHK (Metric): 3
  • OAL (Metric): 38
  • OD (Fractional): 3
  • LOC (Fractional): 2.5
  • SHK (Fractional): 3
  • OAL (Fractional): 38
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

3x2.5x3x38 60° Included Cone Doublecut, PowerT

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #SJ-42MMDEDC-2