Skip to Main Content
customer-service Help

3x3x3x38 4FL Ball 15° Helix High Speed Mold Endmill

  • Zoro #: G000610879
  • Mfr #: 537-608
Mastercut Tool Corp. 3x3x3x38 4FL Ball 15° Helix High Speed Mold Endmill 537-608
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$25.59
  • Number of Flutes: 4
  • Single End Double End: Single End
  • OD (Decimal): 0.1181
See full product details
Orders over $75 ship free.

Mastercut Tool Corp. #537-608 Specifications

  • Zoro #: G000610879
  • Mfr #: 537-608
  • Number of Flutes: 4
  • Single End Double End: Single End
  • OD (Decimal): 0.1181
  • LOC (Decimal): 0.118
  • SHK (Decimal): 0.1181
  • OAL (Decimal): 1.496
  • OD (Metric): 3
  • LOC (Metric): 3
  • SHK (Metric): 3
  • OAL (Metric): 38
  • OD (Fractional): 3
  • LOC (Fractional): 3
  • SHK (Fractional): 3
  • OAL (Fractional): 38
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

3x3x3x38 4FL Ball 15° Helix High Speed Mold Endmill

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #537-608