Skip to Main Content
customer-service Help
Mastercut Tool Corp.

3x9.5x3x38 8° Radius Cone Doublecut, PowerA

Mastercut Tool Corp. 3x9.5x3x38 8° Radius Cone Doublecut,  PowerA SL-41MMDC-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.34 /ea

Order in multiples of 2

  • Shape: SL
  • Finish: PowerA
  • System Of Measurement: Metric
See full product details
Orders over $75 ship free.
Total: $24.68

Mastercut Tool Corp. #SL-41MMDC-1 Specifications

  • Shape: SL
  • Finish: PowerA
  • System Of Measurement: Metric
  • OD (Decimal): 0.1181
  • Cut Type: Doublecut
  • Bur Angle: 8°
  • SHK (Decimal): 0.1181
  • Single End Double End: Single End
  • LOC (Decimal): 0.374
  • OAL (Decimal): 1.496
  • OD (Metric): 3
  • LOC (Metric): 9.5
  • SHK (Metric): 3
  • OAL (Metric): 38
  • OD (Fractional): 3
  • LOC (Fractional): 9.5
  • SHK (Fractional): 3
  • OAL (Fractional): 38
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

3x9.5x3x38 8° Radius Cone Doublecut, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #SL-41MMDC-1