Skip to Main Content
customer-service Help
Mastercut Tool Corp.

.4055x2.795x.4724x4.64 2FL 140° Point 30° Helix Hurricane Drill

Mastercut Tool Corp. .4055x2.795x.4724x4.64  2FL 140° Point 30° Helix Hurricane  Drill 651-226
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$102.02
  • Single End Double End: Single End
  • OD (Decimal): 0.4055
  • LOC (Decimal): 2.795
See full product details
This item ships free.
Total: $102.02

Mastercut Tool Corp. #651-226 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.4055
  • LOC (Decimal): 2.795
  • SHK (Decimal): 0.4724
  • OAL (Decimal): 4.64
  • OD (Metric): 10.3
  • LOC (Metric): 70.993
  • SHK (Metric): 11.999
  • OAL (Metric): 117.856
  • OD (Fractional): .4055
  • LOC (Fractional): 2.795
  • SHK (Fractional): .4724
  • OAL (Fractional): 4.64
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

.4055x2.795x.4724x4.64 2FL 140° Point 30° Helix Hurricane Drill

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #651-226