Mastercut Tool
4.2x22x4.2x55 2FL 118° 4 Facet Point Medium Length Drill, PowerT
Mfr # 703-526-2
Zoro # G400660214
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Finish PowerT
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
Explore More Products
- MASTERCUT TOOL 7.5x34x7.5x74 2FL 118° 4 Facet Point Medium Length Drill 703-592
- MASTERCUT TOOL 5.1x26x5.1x62 2FL 118° 4 Facet Point Medium Length Drill, PowerT 703-544-2
- MASTERCUT TOOL 9.4x40x9.4x84 2FL 118° 4 Facet Point Medium Length Drill 703-630
- FREUD Single Flute Straight Bit, 1/4" dia. 03-140
- IRWIN Aircraft Extension 3/16 in. X 12 in. L High Speed Steel Split Point Drill Bit 1 pc 62112ZR
- DRILL AMERICA 7/16" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade KFD3F7/16
- CMT Upcut Spiral Bit, 3/8" 198.504.11
- DRILL AMERICA #20 HSS Heavy Duty Split Point Stub Drill Bit D/AST20
- DRILL AMERICA #4 HSS Heavy Duty Split Point Stub Drill Bit DWDST4
- BOSCH HEX SHANK DRILL BIT 1/8" VA13128
- CMT Upcut Spiral Bit, 1/4" 191.008.11
- Mastercut Tool Spiral Flute Drill Bits