Skip to Main Content
customer-service Help

#44 .0860x5/8x.0860x2 2FL 118° 4 Facet Point Stub Drill, PowerA

Mastercut Tool Corp. #44 .0860x5/8x.0860x2 2FL 118° 4 Facet Point Stub Drill,  PowerA 603-032-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$24.67
  • Finish: PowerA
  • Dimension: Imperial
  • System of Measurement: Imperial
See full product details
Orders over $75 ship free.
Total: $24.67

Mastercut Tool Corp. #603-032-1 Specifications

  • Finish: PowerA
  • Dimension: Imperial
  • System of Measurement: Imperial
  • Number of Flutes: 2
  • End Face: Drill Point
  • Point Angle: 118°
  • Single End Double End: Single End
  • OD (Decimal): 0.086
  • LOC (Decimal): 0.625
  • SHK (Decimal): 0.086
  • OAL (Decimal): 2
  • OD (Metric): 2.184
  • LOC (Metric): 15.875
  • SHK (Metric): 2.184
  • OAL (Metric): 50.8
  • OD (Fractional): .0860
  • LOC (Fractional): 5/8
  • SHK (Fractional): .0860
  • OAL (Fractional): 2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

#44 .0860x5/8x.0860x2 2FL 118° 4 Facet Point Stub Drill, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #603-032-1