Skip to Main Content
customer-service Help
Mastercut Tool Corp.

.4528x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill

Mastercut Tool Corp. .4528x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill 650-260
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$80.83
  • Single End Double End: Single End
  • OD (Decimal): 0.4528
  • LOC (Decimal): 2.165
See full product details
This item ships free.
Total: $80.83

Mastercut Tool Corp. #650-260 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.4528
  • LOC (Decimal): 2.165
  • SHK (Decimal): 0.4724
  • OAL (Decimal): 4.01
  • OD (Metric): 11.501
  • LOC (Metric): 54.991
  • SHK (Metric): 11.999
  • OAL (Metric): 101.854
  • OD (Fractional): .4528
  • LOC (Fractional): 2.165
  • SHK (Fractional): .4724
  • OAL (Fractional): 4.01
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

.4528x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #650-260