Mastercut Tool
.4528x2.795x.4724x4.64 2FL 140° Point 30° Helix Hurricane Coolant Through Drill, PowerA
Mfr # 651-760-1
Zoro # G100599951
Free Shipping & Returns
$94.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.4528
- LOC (Decimal) 2.795
- SHK (Decimal) 0.4724
- OAL (Decimal) 4.64
Explore More Products
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill 650-236
- MASTERCUT TOOL 3.4x20x6x62 2FL 140° Point 30° Helix Hurricane 3.2 Coolant Through Drill, PowerA 750-516-1
- MASTERCUT TOOL 3.3x34x6x72 2FL 140° Point 30° Helix Coolant Through Hurricane Drill, PowerZ 752-510-4
- MASTERCUT TOOL 11.2x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill 750-254
- HHIP 2 X 1-1/4 X 4-1/2" 8 Flute M42 Cobalt Fine-Pitch Roughing End Mill 5823-2000
- MELIN TOOL CO Carbide Drill Mill 82Deg 5/8"X1-1/4, Number of Flutes: 2 AMG-2020-DP82
- KODIAK CUTTING TOOLS 3/4 Carbide Drill Mill 4 Flute 90 Deg. Pt 5541902
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 11.1 dia. DH408111
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/2" x 1-1/4" A-1616-DP
- HHIP 3/4 X 3/4" High Speed Steel 4 Flute Double End End Mill 5804-0750
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute, 0.0625" (1/16), Length of Cut: 3/16" 991704
- Mastercut Tool End Mills