Skip to Main Content
customer-service Help

4.5x24x4.5x58 3FL 130° Maximizer Point Drill DIN 6539

  • Zoro #: G000660195
  • Mfr #: 701-512
Mastercut Tool Corp. 4.5x24x4.5x58 3FL 130° Maximizer Point Drill DIN 6539 701-512
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$28.07
  • Point Angle: 130°
  • Number of Flutes: 3
  • Finish: Uncoated
See full product details
Orders over $75 ship free.

Mastercut Tool Corp. #701-512 Specifications

  • Zoro #: G000660195
  • Mfr #: 701-512
  • Point Angle: 130°
  • Number of Flutes: 3
  • Finish: Uncoated
  • Dimension: Metric
  • System of Measurement: Metric
  • End Face: Drill Point
  • Single End Double End: Single End
  • OD (Decimal): 0.1772
  • LOC (Decimal): 0.945
  • SHK (Decimal): 0.1772
  • OAL (Decimal): 2.284
  • OD (Metric): 4.5
  • LOC (Metric): 24
  • SHK (Metric): 4.5
  • OAL (Metric): 58
  • OD (Fractional): 4.5
  • LOC (Fractional): 24
  • SHK (Fractional): 4.5
  • OAL (Fractional): 58
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

4.5x24x4.5x58 3FL 130° Maximizer Point Drill DIN 6539

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #701-512